300kg Forklift Access Cage

Order Code: ZT1172359P

£1,099.99 Inc VAT (20%)


Description

The Warrior Forklift Access and Maintenance Platform has been designed, developed and built to give outstanding long service with minimum maintenance required.

The platform has a maximum load capacity of up to 300 kg and is recommended for use with one person and tools. Designed for use with rider operated counterbalanced and reach fork lift trucks, the Tiger Forklift Access and Maintenance Platform is operated by firstly securing the unit on the forks of the forklift and then lifting to the desired height. This unit collapses down for storage and is supplied with swivel castors for ease of manoeuvrability on the ground.

300 kg capacity
Deck size: 1000 mm x 1000 mm
O/A height: 2180 mm
Spring loaded “swing in” door
Secured using fork heel pins and a retaining chain
Slip resistant floor with drainage holes
Personnel guard to keep forklift at bay
Swivel castors supplied (not fitted)
Folds away for storage

See full description
Specifications for 300kg Forklift Access Cage
  • Overall Height
    2180mm
  • Product Type
    Forklift Access Cage
  • Wheel Type
    Swivel castors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome