357359 Chair Trolley B1335L

Order Code: ZT3079483S

£409.99 Inc VAT (20%)


Description

Capacity kg: 300.
Carrier Arms Length mm: 500.
Carrier Arms Width mm: 250.
Colour: Blue.
Construction: Welded.
Finish: Powder coated.
Footiron Length mm: 250.
Footiron Width mm: 320.
Material: Steel tube.
Overall Height mm: 1300.
Overall Width mm: 580.
Product Type: Chair trucks.
Toe Plate Length mm: 250.
Toe Plate Width mm: 320.
Weight kg: 16.
Wheel Diameter mm: 260.
Wheel Type: Pneumatic tyred.Capacity 300kg. Adjustable height carrying arms. Arms detach and can be stowed at the back of the frame enabling the truck to be used as a normal sack truck. Tubular steel, welded construction, powder coated blue RAL 5007. Carrier arms L x W - 500 x 250mm. Overall H x W - 1300 x 580mm. Toe plate W x L - 320 x 250mm. Choice of 260mm dia. pneumatic tyred or solid rubber tyred wheels. Weight - 16kg.

See full description
Specifications for 357359 Chair Trolley B1335L
  • Material
    Steel Tube
  • Colour
    Blue
  • Overall Width
    580mm
  • Overall Height
    1300mm
  • Capacity
    300kg
  • Wheel Diameter
    260mm
  • Weight
    16kg
  • Wheel Type
    Pneumatic tyred.Capacity 300kg
  • Footiron Width
    320mm
  • Carrier Arms Length
    500mm
  • Finish
    Powder-coated
  • Footiron Length
    250mm
  • Carrier Arms Width
    250mm
  • Toe Plate Length
    250mm
  • Construction
    Welded
  • Toe Plate Width
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome