Aluminium Beer Keg and Cask Truck

Order Code: ZT3415943S

£359.99 Inc VAT (20%)


Description

Combination of curved and straight nylon cross members for carrying kegs & boxes.Pistol grip handles with knuckle guards fitted to tall loop.Steel keg hook on solid alloy bar assembly to hold kegs securely to frame.Extruded aluminium toe-plate W x D 455 × D25mm.260mm diameter micro-ellular puncture-proof tyres on 3-piece reinforced steel hubs.Quality semi-precision bearings for smooth roll under load.Wheel guards to minimise rain splash and stabilise load.Magnesium axle brackets.Solid 16mm plated steel axle rod.H x W x L 1310 x 510 x 460mm.Weight 14kg.Capacity 300kg.

See full description
Specifications for Aluminium Beer Keg and Cask Truck
  • Material
    Steel
    Magnesium
    Nylon
    Aluminium
  • Load Capacity
    300kg
  • Weight
    14kg
  • Product Type
    Beer Keg and Cask Truck
  • Tyre Diameter
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome