Aluminium Folding Toe Plate Stairclimbing Sack Truck, Capacity 150kg

Order Code: ZT3078572S

£499.99 Inc VAT (20%)


Description

Capacity kg: 150.
Finish: Aluminium powder coated.
Footiron Length mm: 400.
Height mm: 1260.
Material: Aluminium.
Material: Aluminium tube.
Toe Plate Length mm: 400.
Type: With crawler tracks.
Weight kg: 13.
Wheel Diameter mm: 200.
Wheel Type: Rubber tyred.
Wheel Type: Solid Rubber.
Width mm: 560.Capacity 150kg. Rigid double aluminium tubular framed sides. Aluminium powder coated finish. Multi-grip looped handles provide knuckle protection. UK made. Folding toe plate, L: 400mm. 200mm dia. rubber tyred wheels. Fitted with crawler tracks, enabling truck to be pulled up steps and kerbs without undue effort.

See full description
Specifications for Aluminium Folding Toe Plate Stairclimbing Sack Truck, Capacity 150kg
  • Material
    Aluminium Tube
  • Type
    With Crawler Tracks
  • Capacity
    150kg
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    200mm
  • Width
    560mm
  • Height
    1260mm
  • Weight
    13kg
  • Finish
    Aluminium powder coated
  • Footiron Length
    400mm
  • Toe Plate Length
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome