Aluminium Highback Sack Truck With Fixed Toe Plate, Looped Handle & Stair Glides

Order Code: ZT3077013S

£299.99 Inc VAT (20%)


Description

Capacity kg: 200.
Footiron Length mm: 230.
Footiron Width mm: 425.
Material: Aluminium.
Material: High strength aluminium.
Overall Height mm: 1260.
Overall Width mm: 510.
Skids: Yes.
Toe Plate Length mm: 230.
Toe Plate Width mm: 425.
Type: With looped handle & friction skids.
Wheel Diameter mm: 260.
Wheel Type: Pneumatic.
Wheel Type: Puncture proof tyred.Capacity 200kg. Tall looped frame for long, bulky objects. PVC covered comfort grip handle. Low friction skids to ease movement up or down steps or kerbs. Overall H x W: 1560 x 510mm. Toe plate L x W: 180 x 355mm. On 260mm dia. puncture proof wheels. Weight 11kg.

See full description
Specifications for Aluminium Highback Sack Truck With Fixed Toe Plate, Looped Handle & Stair Glides
  • Material
    High Strength Aluminium
  • Overall Height
    1260mm
  • Overall Width
    510mm
  • Capacity
    200kg
  • Wheel Diameter
    260mm
  • Wheel Type
    Puncture proof tyred
  • Toe Plate Width
    425mm
  • Toe Plate Length
    230mm
  • Footiron Length
    230mm
  • Footiron Width
    425mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome