Aluminium Sack Truck, Footplate WxD 300 X 290mm, With Glide Runners

Order Code: ZT2739792S

£319.99 Inc VAT (20%)


Description

Aluminium sack truck, footplate WxD 300 x 290 mm, with glide runners. Supplied = assembled. Model = with glide runners and fixed foot plate. Max. load = 150 kg. Footplate width = 300 mm. Footplate depth = 290 mm. Wheel type = polyurethane. Wheel diameter = 250 mm. Wheel bearing = needle bearing. Material = anodised aluminium. Overall height = 1300 mm. Overall width = 500 mm. Overall depth = 500 mm. Weight = 8.2 kg. Feature = compact. Practical protective panels. Comfortable - very light. Durable - high quality anodised finish. Puncture proof polyurethane wheels. Made of anodised aluminium, remains clean, does not turn grey, durable and attractive. A sturdy transport footplate made of aluminium sheeting and comfortable safety handles for daily use. Ideal for easy and safe transport of crates, bins and cartons such as parcels, moving boxes, washing machines and refrigerators. The practical glide runners are ideal for easy transport of heavy and bulky loads over steps and edges.

See full description
Specifications for Aluminium Sack Truck, Footplate WxD 300 X 290mm, With Glide Runners
  • Material
    Anodised Aluminium
  • Supplied
    Assembled
  • Load Capacity
    150kg
  • Wheel Diameter
    250mm
  • Wheel Bearing
    Needle Bearing
  • Wheel Type
    Polyurethane
  • Footplate Depth
    290mm
  • Footplate Width
    300mm
  • Weight
    8.2kg
  • Overall Height
    1300mm
  • Overall Depth
    500mm
  • Overall Width
    500mm
  • Additional Features
    Compact

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome