Appliance Truck With Dual Handles

Order Code: ZT3079905S

£529.99 Inc VAT (20%)


Description

Capacity kg: 350.
Colour: Blue.
Material: Steel.
Product Type: Appliance trucks.
Type: High back.Capacity 350kg. Wide rubber pads fitted to frame prevents load being scratched. 450 x 150mm toe plate fitted with slip resistant covering. High back option for longer loads. On large 260mm dia. pneumatic tyred wheels.

See full description
Specifications for Appliance Truck With Dual Handles
  • Colour
    Blue
  • Material
    Steel
  • Capacity
    350kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome