Appliance Truck With Single Handles

Order Code: ZT3079899S

£509.99 Inc VAT (20%)


Description

Capacity kg: 350.
Colour: Blue.
Material: Steel.
Product Type: Appliance trucks.
Type: Standard.Capacity 350kg. Wide rubber pads fitted to frame prevents load being scratched. 450 x 150mm toe plate fitted with slip resistant covering. High back option for longer loads. On large 260mm dia. pneumatic tyred wheels.

See full description
Specifications for Appliance Truck With Single Handles
  • Material
    Steel
  • Colour
    Blue
  • Capacity
    350kg
  • Product Type
    Appliance Truck
  • Type
    Standard
  • Wheel Type
    Pneumatic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome