Armorgard Rubble Truck - Heavy Duty Steel Tilt Truck

Order Code: ZT3496116S

£1,529.99 Inc VAT (20%)


Description

Tough enough for builders' rubble, site materials and general waste.Large 400L/750kg load capacity.Built-in tipping support rails.Protective rubber side buffers.High strength, welded lifting eyes - allows craning from/into difficult positions.Stackable to save storage space.Full width handle.Manufactured in 2mm powder coated steel.On 2 large solid rubber puncture proof tyres, and a third 150mm dia. braked swivel castor.H x W x D: 945 x 755 x 1465mm (external) , 655 x 675 x 1300mm (internal) .Weight 88.5kg.Optional heaped lid, provides extra capacity, prevents rain ingress and debris falling out.

See full description
Specifications for Armorgard Rubble Truck - Heavy Duty Steel Tilt Truck
  • Product Type
    Tilt Truck
  • Weight
    88.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome