0
1
2
3

BT-HT90 Folding Truck 90kg Capacity EINBTHT90

Order Code: ZT2597963S

£40.99 Inc VAT (20%)


Description

The Einhell BT-HT90 folding truck is ideal for gardening, home or workplace with a 90kg capacity carrying weight. It is sturdy in construction, has rubber wheels with metal bushings and an extendable handle for easy load moving. A strong, lightweight aluminium frame with a fold-away supporting blade makes this trolley ideal for storage in a small area or to hang in shed or garage. Specification Load Capacity 90kg Size Folded 710 x 380 x 190mm Size Opened 1,070 x 380 x 410mm Weight 5.6kg

See full description
Specifications for BT-HT90 Folding Truck 90kg Capacity EINBTHT90
  • Type
    Folding
  • Truck Type
    Folding
  • Load Capacity
    90kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome