Builders Sack Truck, Capacity 200kg

Order Code: ZT3081621S

£249.99 Inc VAT (20%)
£259.993.5% off


Description

Capacity kg: 200.
Colour: Red.
Finish: Painted.
Footiron Length mm: 305.
Footiron Width mm: 300.
Material: Steel.
Material: Steel tube.
Overall Height mm: 1220.
Overall Width mm: 457.
Toe Plate Length mm: 305.
Toe Plate Width mm: 300.
Wheel Diameter mm: 200.
Wheel Type: Cushion tyred.
Wheel Type: Solid Rubber.Capacity - 200kg. Tubular steel construction. On 200mm dia. cushion tyred wheels. Overall H x W: 1220 x 457mm. Toe plate W x D: 305 x 300mm. Weight: 14kg. Signal orange RAL2010 painted finish. UK made.

See full description
Specifications for Builders Sack Truck, Capacity 200kg
  • Colour
    Red
  • Material
    Steel Tube
  • Overall Width
    457mm
  • Overall Height
    1220mm
  • Capacity
    200kg
  • Wheel Diameter
    200mm
  • Wheel Type
    Solid Rubber.Capacity - 200kg
  • Toe Plate Length
    305mm
  • Toe Plate Width
    300mm
  • Footiron Width
    300mm
  • Finish
    Painted
  • Footiron Length
    305mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome