Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Hand Trucks
Bund Trolley Suitable for 4 x 25L Cans 100L Bund
By Romold
Order Code:
ZT1738608S
£359.99
Inc VAT (20%)
1
Add to basket
Get it in
5-9
working days
Available
GBP
359.99
https://www.zoro.co.uk/shop/storage-and-handling/hand-trucks/bund-trolley-suitable-for-4-x-25l-cans-100l-bund/p/ZT1738608S
Add to quotation
View all Hand Trucks
Description
Bund Trolley suitable for 4 x 25ltr cans 100ltr bund
Specifications
Specifications for Bund Trolley Suitable for 4 x 25L Cans 100L Bund
Capacity
100L
Product Type
Bund Trolley
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome