Bung Drum (L-ring Drum) , Blue, Capacity 120 L, Height 745mm

Order Code: ZT2730548S

£159.99 Inc VAT (20%)


Description

Bung drum (L-ring drum) , blue, capacity 120 l, height 745 mm. Supplied = flat pack. Height = 745 mm. Weight = 5.5 kg. Diameter = 490 mm. Colour = blue. Material = polyethylene (low pressure PE/HDPE) Cover = yes. Product type = drums. Can be emptied completely. Robust and clean.

Specifications for Bung Drum (L-ring Drum) , Blue, Capacity 120 L, Height 745mm
  • Colour
    Blue
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Product Type
    Drums
  • Supplied
    Flat Pack
  • Diameter
    490mm
  • Height
    745mm
  • Weight
    5.5kg
  • Cover
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome