Bung Drum (L-ring Drum) , Blue, Capacity 220 L, Height 935mm

Order Code: ZT2730501S

£179.99 Inc VAT (20%)


Description

Bung drum (L-ring drum) , blue, capacity 220 l, height 935 mm. Supplied = flat pack. Height = 935 mm. Weight = 8.5 kg. Diameter = 580 mm. Colour = blue. Material = polyethylene (low pressure PE/HDPE) Cover = yes. Product type = drums. Can be emptied completely. Robust and clean.

Specifications for Bung Drum (L-ring Drum) , Blue, Capacity 220 L, Height 935mm
  • Colour
    Blue
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Product Type
    Drums
  • Supplied
    Flat Pack
  • Diameter
    580mm
  • Weight
    8.5kg
  • Height
    935mm
  • Cover
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome