Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Hand Trucks
Bux Trux 3-Way Sack Truck
By SHS
Order Code:
ZT2819162S
£163.99
Inc VAT (20%)
1
Add to basket
Get it in
5-9
working days
Available
GBP
163.99
https://www.zoro.co.uk/shop/storage-and-handling/hand-trucks/bux-trux-3-way-sack-truck/p/ZT2819162S
Add to quotation
View all Hand Trucks
Description
Steel 3 Position Sack Truck with Pneumatic Tyres, 600W x 1275Hmm capacity 250kg
Specifications
Specifications for Bux Trux 3-Way Sack Truck
Material
Steel
Type
3-Way Sack Truck
Height
1275mm
Capacity
250kg
Tyre Type
Pneumatic
Width
600mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome