Carrier Handles

Carrier Handles

Order Code: ZT3079877SCopy

£104.99 Inc VAT (20%)
£109.994.5% off


Description

Capacity kg: 350.
Colour: Blue.
Material: Steel.
Product Type: Appliance trucks.
Type: Carrier handle.Enable two man handling of appliance trucks. Weight 3.2kg.

See full description
Specifications for Carrier Handles
  • Colour
    Blue
  • Material
    Steel
  • Capacity
    350kg
  • Weight
    3.2kg
  • Product Type
    Appliance trucks