Chair Bulk Load Truck, Blue (RAL5019) H1115 x W730 X D330mm

Order Code: ZT1738135S

£159.99 Inc VAT (20%)


Description

Bulk Load Chair Truck, Capacity 75Kg (UDL), Overall Size H1115xW730xD330mm, Solid Toe plate H150xW610xD155mm, Rubber cushion wheels Ø200mm. A tubular steel upper frame design. Epoxy powder coated finish in red. Suitable to transport multiple stacked chairs.

Specifications for Chair Bulk Load Truck, Blue (RAL5019) H1115 x W730 X D330mm
  • Colour
    Blue (RAL5019)
  • Width
    730mm
  • Finish
    Epoxy Powder Coated
  • Product Type
    Chair Truck
  • Material
    Tubular Steel
  • Height
    1115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome