Compact Folding Sack Truck With Container Clip

Order Code: ZT3078920S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Capacity kg: 60.
Colour: Black/red.
Depth mm: 390.
Folded Depth mm: 390.
Folded Height mm: 635.
Folded Length mm: 55.
Folded Width mm: 4.
Footiron Length mm: 280.
Footiron Width mm: 390.
Frame Material: Aluminium/plastic.
Height mm: 1000.
Material: Aluminium.
Material: Aluminium/plastic.
Open Height mm: 1000.
Open Length mm: 400.
Open Width mm: 400.
Overall Height mm: 1000.
Product Type: Manual.
Toe Plate Length mm: 280.
Toe Plate Width mm: 390.
Weight kg: 13.
Wheel Diameter mm: 125.
Wheel Type: Rubber tyred.
Wheel Type: Solid rubber.
Width mm: 400.Capacity 60kg. Lightweight aluminium with an extendable frame and folding toe plate. Compatible with the folding storage basket (supplied separately) , which simply clips in and locks onto the sack truck. H x W x D: 1000 x 400 x 400mm, 635 x 390 x 55mm (folded) Toe plate W x D: 390 x 240mm. On 125mm diameter grey rubber tyred non-marking wheels. Weight: 3.5kg.

See full description
Specifications for Compact Folding Sack Truck With Container Clip
  • Frame Material
    Aluminium/Plastic
  • Colour
    Black/Red
  • Material
    Aluminium/Plastic
  • Capacity
    60kg
  • Overall Height
    1000mm
  • Wheel Diameter
    125mm
  • Wheel Type
    Solid Rubber Tyres
  • Width
    400mm
  • Height
    1000mm
  • Weight
    13kg
  • Depth
    390mm
  • Open Width
    400mm
  • Open Length
    400mm
  • Footiron Length
    280mm
  • Folded Height
    635mm
  • Footiron Width
    390mm
  • Toe Plate Width
    390mm
  • Folded Width
    4mm
  • Toe Plate Length
    280mm
  • Folded Length
    55mm
  • Open Height
    1000mm
  • Folded Depth
    390mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome