Drum And Small Container Shelf Unit, With GRP Sump Tray For 65 L, 2 Mesh Grid Supports

Order Code: ZT2713151S

£1,239.99 Inc VAT (20%)


Description

Drum and small container shelf unit, with GRP sump tray for 65 l, 2 mesh grid supports. Supplied = flat pack. Drum capacity = small containers. Overall width = 820 mm. Overall depth = 450 mm. Overall height = 1310 mm. Drum shelving model = with 2 grate supports. Storage = horizontal. Material = steel, hot galvanised. Sump tray capacity = 65 l. Test symbol = with general certification from the DIBt (German Institute for Construction Technology) Berlin. Product type = drum/small container shelving units. With highly resistant GRP sump tray. Regulation compliant, space saving storage and filling of 60 litre drums and small containers over the protruding GRP sump tray. GRP sump tray - highly resistant to used oil, acids, alkaline solutions etc. Sturdy, hot dip galvanised tubular steel frame - easy assembly. Also approved for flammable liquids (flash point > 55 °C)

See full description
Specifications for Drum And Small Container Shelf Unit, With GRP Sump Tray For 65 L, 2 Mesh Grid Supports
  • Drum Capacity
    Small Containers
  • Material
    Steel Hot Galvanised
  • Supplied
    Flat Pack
  • Product Type
    Drum/Small Container Shelving Units
  • Overall Width
    820mm
  • Overall Depth
    450mm
  • Overall Height
    1310mm
  • Sump Tray Capacity
    65L
  • Storage
    Horizontal
  • Drum Shelving Model
    With 2 Grate Supports

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome