Drum And Small Container Shelf Unit, WxDxH 1310 X 800 X 780mm, For 3 X 60 L Drums

Order Code: ZT2674881S

£739.99 Inc VAT (20%)


Description

Drum and small container shelf unit, WxDxH 1310 x 800 x 780 mm, for 3 x 60 l drums. Supplied = flat pack. Drum capacity = 3x60 l. Overall width = 1310 mm. Overall depth = 800 mm. Overall height = 780 mm. Hazard class = for flammable liquids in GHS categories 1 - 3, for water hazardous liquids in GHS categories 1 - 4. Place of use = indoor use. Drum shelving model = with drum support. Storage = horizontal. Max. load = 500 kg. Feature = stackable. Material = steel, hot galvanised. Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. Product type = drum/small container shelving units. For safe, combined storage and filling of horizontal 60 and 200 litre drums and small containers in indoor areas. For safe, combined storage and filling of small containers and horizontal drums in indoor areas. Robust stacking frame with forklift pockets for optimum handling. Approved for flammable liquids in GHS categories 1 - 3 as well as for water hazardous liquids in GHS categories 1 - 4. Supplied flat pack - easy self-assembly.

See full description
Specifications for Drum And Small Container Shelf Unit, WxDxH 1310 X 800 X 780mm, For 3 X 60 L Drums
  • Material
    Steel, Hot Galvanised
  • Product Type
    Drum/Small Container Shelving Units
  • Drum Capacity
    3x60 L
  • Supplied
    Flat Pack
  • Load Capacity
    500kg
  • Overall Width
    1310mm
  • Overall Depth
    800mm
  • Overall Height
    780mm
  • Storage
    Horizontal
  • Drum Shelving Model
    With Drum Support
  • Applications
    Indoor Use
  • Additional Features
    Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome