Drum And Small Container Shelf Unit, WxDxH 910 X 790 X 780mm, For Small Containers

Order Code: ZT2674946S

£699.99 Inc VAT (20%)


Description

Drum and small container shelf unit, WxDxH 910 x 790 x 780 mm, for small containers. Supplied = flat pack. Drum capacity = small containers. Overall width = 910 mm. Overall depth = 790 mm. Overall height = 780 mm. Hazard class = for flammable liquids in GHS categories 1 - 3, for water hazardous liquids in GHS categories 1 - 4. Place of use = indoor use. Drum shelving model = with grate. Storage = horizontal or upright. Max. load = 500 kg. Feature = stackable. Material = steel, hot galvanised. Test symbol = manufacturer's declaration of conformity in accordance with German construction regulation list A, part 1, DIBt, Berlin. Product type = drum/small container shelving units. For safe, combined storage and filling of horizontal 200 litre drums and small containers in indoor areas. For safe, combined storage and filling of small containers and horizontal drums in indoor areas. Robust stacking frame with forklift pockets for optimum handling. Approved for flammable liquids in GHS categories 1 - 3 as well as for water hazardous liquids in GHS categories 1 - 4. Supplied flat pack - easy self-assembly.

See full description
Specifications for Drum And Small Container Shelf Unit, WxDxH 910 X 790 X 780mm, For Small Containers
  • Load Capacity
    500kg
  • Drum Capacity
    Small Containers
  • Material
    Steel Hot Galvanised
  • Supplied
    Flat Pack
  • Product Type
    Drum/Small Container Shelving Units
  • Overall Depth
    790mm
  • Overall Height
    780mm
  • Overall Width
    910mm
  • Additional Features
    Stackable
  • Drum Shelving Model
    With Grate
  • Applications
    Indoor Use
  • Storage
    Horizontal Or Upright