Drum Clamp, For 1 Drum, Max. Load 500 Kg, Orange

Order Code: ZT2736209S

£2,499.99 Inc VAT (20%)


Description

Drum clamp, for 1 drum, max. load 500 kg, orange. Supplied = assembled. Finish = painted. Colour = yellow orange RAL 2000. Max. fork cross section = 150x65 mm. Distance across forks = 260 mm. Height = 145 mm. Length = 1350 mm. Width = 620 mm. Max. load = 500 kg. Weight = 67 kg. Product type = drum clamps. Automatic opening when lowered. Secured against unintentional slippage. Drum clamp for holding and transporting 1 x 200 l steel bung drum, drums with lids and rolling hoop drums, max. load 500 kg.

See full description
Specifications for Drum Clamp, For 1 Drum, Max. Load 500 Kg, Orange
  • Colour
    Flame Red
  • Product Type
    Drum Clamps
  • Supplied
    Assembled
  • Load Capacity
    500kg
  • Distance Across Forks
    260mm
  • Length
    1350mm
  • Width
    620mm
  • Weight
    67kg
  • Height
    145mm
  • Finish
    Painted
  • Fork Cross Section
    150x65mm