Drum Grip, Can Drive Over Pallets, Max. Load 250 Kg

Order Code: ZT2681031S

£1,199.99 Inc VAT (20%)


Description

Drum grip, can drive over pallets, max. load 250 kg. Supplied = assembled. Max. load = 250 kg. Lifting height = 250 mm. Height = 1100 mm. Colour = basalt grey RAL 7012. Length = 820 mm. Width = 1010 mm. Chassis clearance width = 840 mm. Finish = powder coated. Product type = drum grips. Spring mounted clamp securely grips any drum edge. Glides gently over pallets for fast loading and unloading. Ensures efficient drum handling. For steel drums with a diameter of 572 mm. Powder coated in basalt grey RAL 7012.

See full description
Specifications for Drum Grip, Can Drive Over Pallets, Max. Load 250 Kg
  • Colour
    Gentian Blue
  • Product Type
    Drum Grips
  • Load Capacity
    250kg
  • Supplied
    Assembled
  • Lift Height
    250mm
  • Length
    820mm
  • Width
    1010mm
  • Height
    1100mm
  • Chassis Clearance Width
    840mm
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome