Drum Grip, Hydraulic, Max. Load 300 Kg

Order Code: ZT2680995S

£1,099.99 Inc VAT (20%)


Description

Drum grip, hydraulic, max. load 300 kg. Supplied = assembled. Max. load = 300 kg. Lifting height = 180 mm. For drum capacities = 200 litres. Height = 1020 mm. Colour = basalt grey RAL 7012. Length = 850 mm. Width = 810 mm. Chassis clearance width = 650 mm. Finish = powder coated. Product type = drum grips. Spring mounted clamp securely grips any drum edge. Reliable hydraulic pump reduces lifting force required. Easy to move due to two large castors and one swivel castor. Ensure efficient drum handling. For steel drums with a diameter of 572 mm. Powder coated in basalt grey RAL 7012.

See full description
Specifications for Drum Grip, Hydraulic, Max. Load 300 Kg
  • Colour
    Light Grey
  • Product Type
    Drum Grips
  • Load Capacity
    300kg
  • Supplied
    Assembled
  • Lift Height
    180mm
  • Width
    810mm
  • Length
    850mm
  • Height
    1020mm
  • Finish
    Powder-coated
  • For Drum Capacities
    200L
  • Chassis Clearance Width
    650mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome