Electric Drum Pump Set, For Alkaline Solutions, 112 L/min, 16 M Height

Order Code: ZT2700163S

£2,499.99 Inc VAT (20%)


Description

Electric drum pump set, for alkaline solutions, 112 l/min, 16 m height. Supplied = pre-assembled, final assembly by customer. Design of pump = electric container pump set for drums. For media = alkalis. Material of pump = polypropylene (PP) Drive shaft material = Hastelloy. Immersion depth = 1000 mm. Immersion tube diameter = 41 mm. Pump rate = 112 l/min. Pumping height = 16 m wc. Tube diameter = 41 mm. Immersion tube length = 1000 mm. Nominal hose diameter = 25. Thread = 1 1/4 inch. Max. viscosity at +20 °C = 1000 mPas. Scope of delivery = pump, 2 m EPDM hose 1'' (NW 25) , 2 stainless steel hose clamps, 1 PP nozzle 1''. Voltage = 230 V. Power = 0.825 kW. Weight = 7.72 kg. Product type = drum pumps, electric. For alkaline solutions. Practical pump set for 200 litre drums - ready for immediate use. Safe, fast emptying of drums. Low pump weight - easy and pleasant to handle. Electric drum pump set for 200 litre drums - for alkaline solutions Max. 112 l/min, max. 16 m height, max. viscosity 1000 mPas, max. density 1.9 g/cm. Polypropylene pump unit with HC shaft , EPDM hose, polypropylene nozzle with EPDM seals. Drum pump motor 230 V, 50/60 Hz, 825 W, protection class IP24, double insulation for protection class II, overcurrent circuit breaker with zero voltage trip, 5 m cable with safety plug. Pump unit: PP, external 41 mm, immersion tube length 1000 mm for 200 litre drum, HC shaft, connection thread G 1 1/4'', hose connection 1'' (NW 25) 2 m hose made of EPDM 1'' (NW 25) 2 stainless steel hose clamps. 1 PP nozzle 1'' with EPDM seals. Please note: if media compatibility is unclear, please enquire about the suitability of pumps beforehand.

See full description
Specifications for Electric Drum Pump Set, For Alkaline Solutions, 112 L/min, 16 M Height
  • Product Type
    Drum Pumps, Electric
  • Pumping Height
    16 M Wc
  • Tube Diameter
    41mm
  • Weight
    7.72kg
  • For Media
    Alkalis
  • Viscosity (At +20°C)
    1000 mPas
  • Drive Shaft Material
    Hastelloy
  • Pump Rate
    112L/min
  • Voltage
    230V
  • Pump Material
    Polypropylene (PP)
  • Immersion Tube Length
    1000mm
  • Immersion Depth
    1000mm
  • Immersion Tube Diameter
    41mm
  • Power
    0.82kg/mm
  • Thread Size
    1 1/4in
  • Nominal Hose Diameter
    25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome