Ergonomic Heavy Duty Handtruck With Folding Toe Plate - on Rubber Tyred Wheels

Order Code: ZT3078636S

£309.99 Inc VAT (20%)


Description

Capacity kg: 200.
Colour: Red.
Finish: Powder coated.
Footiron Length mm: 400.
Height mm: 1050.
Material: Steel.
Material: Steel tube.
Toe Plate Length mm: 400.
Weight kg: 16.
Wheel Diameter mm: 200.
Wheel Type: 200mm dia. Rubber tyred.
Wheel Type: Solid Rubber.
Width mm: 580.Capacity 200kg. Powder coated tubular steel with rigid double framed sides. Looped handles provide knuckle protection and positive grip in various positions. H x W 1050 x 680mm. Toe plate W x D: 340 x 400mm. Powder coated red. Wheeling: 200mm diameter rubber tyred wheels or 260mm dia. foam filled puncture proof wheels. Weight 15kg. 200mm dia. rubber wheels.

See full description
Specifications for Ergonomic Heavy Duty Handtruck With Folding Toe Plate - on Rubber Tyred Wheels
  • Material
    Steel Tube
  • Colour
    Red
  • Capacity
    200kg
  • Wheel Diameter
    200mm
  • Wheel Type
    Solid Rubber Tyres
  • Width
    580mm
  • Weight
    16kg
  • Height
    1050mm
  • Footiron Length
    400mm
  • Finish
    Powder-coated
  • Toe Plate Length
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome