Fetra Tubular Steel Sack Truck With Stair Glides

Order Code: ZT3076646S

£359.99 Inc VAT (20%)


Description

Capacity kg: 300.
Colour: 300.
Colour: Blue.
Depth mm: 600.
Finish: Painted.
Footiron Depth mm: 250.
Footiron Length mm: 250.
Footiron Width mm: 320.
Frame Material: Steel.
Height mm: 1300.
Material: Steel.
No. of Wheels: 2.
Overall Depth mm: 600.
Overall Height mm: 1300.
Overall Length mm: 600.
Overall Width mm: 500.
Product Type: Sack truck.
Skids: Yes.
Toe Plate Depth mm: 250.
Toe Plate Length mm: 250.
Toe Plate Width mm: 320.
Weight kg: 15.
Wheel Diameter mm: 260.
Wheel Type: Pneumatic.
Width mm: 500.Capacity 300kg. Stair glides enable the truck to be placed in the horizontal position for ease of loading and also help to negotiate kerbs and steps. Handles fitted with knuckle protection hand grips. Curved top bar for safe transport of circular objects. H x W 1300 x 580mm. Toe plate W x L 320 x 250mm. On 260mm dia. pneumatic tyred wheels. Weight 15kg.

See full description
Specifications for Fetra Tubular Steel Sack Truck With Stair Glides
  • Frame Material
    Steel
  • Colour
    Blue
  • Material
    Steel
  • Overall Height
    1300mm
  • Overall Width
    500mm
  • Overall Depth
    600mm
  • Capacity
    300kg
  • Wheel Type
    Pneumatic
  • Wheel Diameter
    260mm
  • Number of Wheels
    2
  • Width
    500mm
  • Weight
    15kg
  • Height
    1300mm
  • Depth
    600mm
  • Overall Length
    600mm
  • Finish
    Painted
  • Toe Plate Width
    320mm
  • Toe Plate Depth
    250mm
  • Footiron Depth
    250mm
  • Footiron Width
    320mm
  • Footiron Length
    250mm
  • Toe Plate Length
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome