0
1

FlexiKart FK4 - Multi-purpose, Manoeuvrable Trolley 1269 x 1172 x 1202mm

Order Code: ZT1124824P

£899.99 Inc VAT (20%)

Currently unavailable

Description

A robust pallet skate which increases safety and reduces physical strain when manoeuvring loads manually. Maximum working load capacity of 1200kg. All 4 support arms can be raised individually as required, and when not in use they fold below the bed height. Able to hold 1200x1000 pallets when all 4 support arms are locked upright. With the support arms folded down, the FlexiKart can accommodate larger loads, or can be twinned with a second FlexiKart for long loads such as metal beams, wood, pipe, conduit and other materials. Built in lashing points allow loads to be secured, which safely prevents them falling off when manoeuvring. Four swivel castors (two are braked), allow the FlexiKart to be easily moved in any direction. The FlexiKart is easily stackable when not in use, for maximum space efficiency.

See full description
Specifications for FlexiKart FK4 - Multi-purpose, Manoeuvrable Trolley 1269 x 1172 x 1202mm
  • Load Capacity
    1200kg
  • Wheel Type
    Swivel castors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome