Folding Sack Truck Capacity - 200Kg

Order Code: ZT4781276S

£169.99 Inc VAT (20%)


Description

Capacity kg: 200. Folded Depth mm: 100. Folded Height mm: 900. Folded Width mm: 595. Footiron Depth mm: 330. Footiron Width mm: 590. Material: Aluminium. Material: Aluminium tube. Overall Height mm: 1280. Overall Width mm: 600. Toe Plate Depth mm: 330. Toe Plate Width mm: 590. Weight kg: 11. Wheel Diameter mm: 200. Wheel Type: Non-marking rubber tyred.

See full description
Specifications for Folding Sack Truck Capacity - 200Kg
  • Product Type
    Sack Trucks
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome