General Purpose Sack Truck, on Puncture Proof Wheels

Order Code: ZT3077841S

£299.99 Inc VAT (20%)


Description

Capacity kg: 250.
Footiron Length mm: 200.
Height mm: 1145.
Material: Steel.
Toe Plate Length mm: 200.
Weight kg: 12.5.
Wheel Diameter mm: 260.
Wheel Type: Foam filled tyres.
Wheel Type: Puncture Proof.
Width mm: 545.Capacity 250kg. Recessed crossbars, ideal for sacks, cartons etc. Tubular steel construction with knuckle protection handgrips. H x W x D: 1145 x 545 x 520mm. Toe plate W x D: 330 x 225mm. Weight 12.5kg. UK made. 260mm dia. foam filled wheels - foam filled tyres off the same performance as pneumatic but without the risk of punctures.

See full description
Specifications for General Purpose Sack Truck, on Puncture Proof Wheels
  • Material
    Steel
  • Capacity
    250kg
  • Wheel Type
    Puncture Proof
  • Wheel Diameter
    260mm
  • Width
    545mm
  • Height
    1145mm
  • Weight
    12.5kg
  • Toe Plate Length
    200mm
  • Footiron Length
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome