GREY Workshop Crane, Max. Load 500 Kg, Parallel Chassis, Double Action Hydraulic System

Order Code: ZT2741282S

£1,199.99 Inc VAT (20%)


Description

GREY workshop crane, max. load 500 kg, parallel chassis, double action hydraulic system. Supplied = flat pack. Max. load = 500 kg. Max. load (at jib length mm) = 500 kg. Max. load 1 (at jib length mm) = 500 kg (1060 mm) kg. Max. load 2 (at jib length mm) = 450 (1160 mm) kg. Max. load 3 (at jib length mm) = 400 (1260 mm) kg. Max. load 4 (at jib length mm) = 350 (1360 mm) kg. Colour = basalt grey RAL 7012. Overall width = 992 mm. Overall height = 1613 mm. Overall length = 1527 mm. Lifting height max. cantilever arm extended = 2490 mm. Hydraulic pump = double action. Max. crane arm length = 1360 mm. Min. crane arm length = 1060 mm. Wheel type = polyurethane. Wheel bearing = ball bearing. Fixed wheel diameter = 125 mm. Steering wheel diameter = 125 mm. Design of crane = parallel chassis. Chassis height = 155 mm. Lifting height max. cantilever arm retracted = 2220 mm. Product type = work shop cranes. Provide support when handling heavy goods. High quality hydraulics. Ready for use in no time. The crane jib is adjustable in four positions, meaning this workshop crane makes it easier to raise and lower heavy loads in everyday work. The double action hydraulics feature two directions of motion to make allow fast lifting. The safety crane hook can be rotated by 360° and the finely adjustable valve also allows heavy loads to be lowered precisely. The required stability is guaranteed by a durable steel construction with 2 swivel castors and 2 fixed castors. The parallel chassis allows Euro pallets to be straddled sideways in order to process them more quickly. The workshop crane can also be disassembled and therefore be stored to save space.

See full description
Specifications for GREY Workshop Crane, Max. Load 500 Kg, Parallel Chassis, Double Action Hydraulic System
  • Load Capacity
    500kg
  • Product Type
    Work Shop Cranes
  • Wheel Bearing
    Ball Bearing
  • Wheel Type
    Polyurethane
  • Colour
    Basalt Grey
  • Supplied
    Flat Pack
  • Overall Width
    992mm
  • Overall Height
    1613mm
  • Overall Length
    1527mm
  • Fixed Wheel Diameter
    125mm
  • Cantilever Arm Retracted
    2220mm
  • Hydraulic Pump
    Double Action
  • Cantilever Arm Extended
    2490mm
  • Chassis Height
    155mm
  • Design of Crane
    Parallel Chassis
  • Steering Wheel Diameter
    125mm
  • Crane Arm Length
    1060mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome