Handtruck - Heavy Duty comes with SC1 Crawler Tracks

Order Code: ZT3078714S

£339.99 Inc VAT (20%)


Description

Application: For carrying cylindrical items.
Capacity kg: 200.
Description: With curved bars and crawler tracks.
Footiron Length mm: 254.
Height mm: 1257.
Material: Steel tube.
Product Type: Manual.
Toe Plate Length mm: 254.
Weight kg: 19.
Wheel Diameter mm: 200.
Wheel Type: Rubber tyred.
Width mm: 254.Capacity - 200kg. Tubular steel with double framed sides for increased rigidity. Looped handles provide knuckle protection and positive grip in various positions. All fitted with 254mm long fixed toe plates. Weight - 19kg. Suitable for carrying cylindrical items.

See full description
Specifications for Handtruck - Heavy Duty comes with SC1 Crawler Tracks
  • Material
    Steel Tube
  • Capacity
    200kg
  • Wheel Type
    Rubber tyred
  • Wheel Diameter
    200mm
  • Width
    254mm
  • Weight
    19kg
  • Height
    1257mm
  • Footiron Length
    254mm
  • Applications
    Carrying cylindrical items
  • Toe Plate Length
    254mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome