0
1
2
3
4

Heavy Duty Aluminium Sack Truck 270kg Capacity

Order Code: ZT1024265X

£229.99 Inc VAT (20%)


Description

Quickly and easily folds for compact storage and transportation. The toe plate, wheels and handles fold into the sack truck with a simple move of the handles. 2x 200mm puncture-proof rubber wheels. Fitted with large wheel guards with an easy tilt mechanism.

Folded Size (H x W x D): 1165 x 435 x 145mm.
Open Size (H x W x D): 1150 x 480 x 520mm.
Folding toe plate size (W x D): 310 x 310mm.
Maximum load: 270kg.

See full description
Specifications for Heavy Duty Aluminium Sack Truck 270kg Capacity
  • Wheel Diameter
    200mm
  • Material
    Aluminium
  • Load Capacity
    270kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome