Heavy Duty Box Pallet, WxL 800 X 1200 mm, with U-shaped Feet, Hot Dip Galvanised

Order Code: ZT3147859S

£799.99 Inc VAT (20%)


Description

Heavy duty box pallet, WxL 800 x 1200 mm, with U-shaped feet, hot dip galvanised, 1+ items. Supplied = assembled. Width = 800 mm. Length = 1200 mm. Filling height = 500 mm. Stacking height = 620 mm. Max. load = 2000 kg. Stacking load = 8000 kg. Material = sheet steel. Finish = hot dip galvanised. Weight = 76 kg. Colour = hot dip galvanised. Forklift access width short side = 585 mm. Forklift access width long side = 750 mm. Design of stacking containers = stackable with corner pockets, with forklift pockets. With profiled U-shaped feet. For optimised material and recyclable waste flow and internal organisation. Can be transported by crane. Excellent stability and durability due to robust tray construction and all-round reinforced rim. For emptying the container with a rotating device or a container tipping device. The forklift pockets/U-shaped feet allow the container to be emptied with the aid of a rotating device or a tipping device. More RAL colours, custom sizes, black plate version, perforated model for warm goods, reinforced base or as an oil and watertight model on request.

See full description
Specifications for Heavy Duty Box Pallet, WxL 800 X 1200 mm, with U-shaped Feet, Hot Dip Galvanised
  • Colour
    Hot Dip Galvanised
  • Finish
    Hot Dip Galvanised
  • Material
    Sheet Steel
  • Width
    800mm
  • Length
    1200mm
  • Product Type
    Box Pallet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome