Heavy Duty Sack Truck, Max. Load 500 Kg, Grey

Order Code: ZT2703366S

£2,099.99 Inc VAT (20%)


Description

Heavy duty sack truck, max. load 500 kg, grey. Supplied = assembled. Max. load = 500 kg. Footplate width = 600 mm. Footplate depth = 127 mm. Wheel type = solid rubber. Wheel diameter = 200 mm. Wheel bearing = ball bearing. Wheel width = 50 mm. Material = steel. Colour = grey. Finish = powder coated. Overall height = 1700 mm. Overall width = 710 mm. Overall depth = 368 mm. Weight = 37 kg. Frame width = 610 mm. Loading height = 3 mm. Footplate material = steel. Platform width = 610 mm. Platform length = 127 mm. Sack truck for large loads such as beverage vending machines, large refrigerators, etc. Unique solution for moving tall or bulky loads quickly and effortlessly. Tensioning strap that retracts automatically with ratchet to secure the load. Adjustable transport aid with 80 mm vulcanised swivel castors. Equipped with caterpillar wheels for transport on stairs. Inclination angle 51°. Interval between plate and tensioning strap 720 mm. Heavy vulcanised rubber wheels with aluminium rims and ball bearings ( 200 mm)

See full description
Specifications for Heavy Duty Sack Truck, Max. Load 500 Kg, Grey
  • Colour
    Grey
  • Material
    Steel
  • Supplied
    Assembled
  • Load Capacity
    500kg
  • Frame Width
    610mm
  • Wheel Bearing
    Ball Bearing
  • Footplate Width
    600mm
  • Footplate Depth
    127mm
  • Wheel Diameter
    200mm
  • Wheel Type
    Solid Rubber Tyres
  • Weight
    37kg
  • Overall Height
    1700mm
  • Overall Width
    710mm
  • Overall Depth
    368mm
  • Wheel Width
    50mm
  • Finish
    Powder-coated
  • Platform Width
    610mm
  • Footplate Material
    Steel
  • Loading Height
    3mm
  • Platform Length
    127mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome