Heavy Duty Tubular 'P' Handle Appliance Sack Truck With Fixed and Folding Toe Plates

Order Code: ZT3080958S

£213.99 Inc VAT (20%)


Description

Capacity kg: 250.
Colour: Yellow/black.
Depth mm: 485.
Height mm: 1285.
Material: Steel.
Overall Depth mm: 485.
Overall Height mm: 1285.
Overall Width mm: 515.
Wheel Type: Puncture proof.
Width mm: 515.Capacity 250kg. Ideal for use as an appliance sack truck. High back - fitted with a 'P' shaped handle allowing different hand positions, and standard handles with knuckle protection hand grips. Plastic guards on side rails protect cargo. Skids enable the truck to be placed in the horizontal position for ease of loading, and helps to negotiate kerbs, steps and stairs. H x W x D: 1285 x 525 x 480mm. 200mm deep fixed and 500mm deep folding toe plates. On flat rib, 250mm dia. puncture proof tyres. Weight 17kg. Self assembly required.

See full description
Specifications for Heavy Duty Tubular 'P' Handle Appliance Sack Truck With Fixed and Folding Toe Plates
  • Material
    Steel
  • Colour
    Yellow/Black
  • Capacity
    250kg
  • Overall Depth
    485mm
  • Overall Width
    515mm
  • Overall Height
    1285mm
  • Wheel Type
    Puncture proof
  • Width
    515mm
  • Height
    1285mm
  • Depth
    485mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome