High-Back Porters Sack Truck 250kg
0
1

High-Back Porters Sack Truck 250kg

Order Code: ZT3918627SCopy

£62.99 Inc VAT (20%)


Description

Durable, heavy duty box sack truck with robust tubular frame for tough, daily use in warehouses, offices and domestic applications. Quality welded joints and powder-coated, rust and chip-resistant finish. P-handle with additional angular handle for easy lifting and pushing/pulling. Large toe plate for easy loading. Pneumatic all-terrain wheels with steel guards for a variety of terrains. Superior, maintenance-free, sealed ball bearings ensure smooth, quiet rotation of the wheels. Can be used for accommodating parcels, or for moving furniture and white goods. Overall height 1300mm. Toe plate 450 x 220mm. Max capacity 250kg.

See full description
Specifications for High-Back Porters Sack Truck 250kg
  • Product Type
    Sack Truck
  • Overall Height
    1300mm