Konga Ergonomic Sack Truck With Fixed & Folding Toe Plates, on Pneumatic Tyres

Order Code: ZT3078297S

£399.99 Inc VAT (20%)


Description

Capacity kg: 250.
Frame Material: Welded steel tube.
Material: Steel.
Overall Height mm: 1320.
Overall Width mm: 560.
Weight kg: 13.
Wheel Diameter mm: 260.
Wheel Type: Pneumatic.
Wheel Type: Pneumatic tyred.Fitted with unique ergonomic handle that gives positive grip in various positions. Ideal for use as an appliance sack truck. Fully welded tubular steel construction. Overall H x W: 1320 x 560mm. With fixed toe plate and large folding toe plate.

See full description
Specifications for Konga Ergonomic Sack Truck With Fixed & Folding Toe Plates, on Pneumatic Tyres
  • Material
    Steel
  • Frame Material
    Welded Steel Tube
  • Capacity
    250kg
  • Overall Width
    560mm
  • Overall Height
    1320mm
  • Wheel Diameter
    260mm
  • Weight
    13kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome