Konga General Purpose Truck With Fixed Toe Plate, Capacity 250kg

Order Code: ZT3082229S

£199.99 Inc VAT (20%)


Description

Capacity kg: 250.
Colour: Yellow.
Finish: Epoxy powder coated.
Material: Steel.
Material: Welded steel tube.
Overall Height mm: 1120.
Overall Width mm: 560.
Type: With fixed footiron.
Weight kg: 12.
Wheel Diameter mm: 260.
Wheel Type: Pneumatic.
Wheel Type: Pneumatic tyred.Capacity - 250kg. Fully welded tubular steel construction. Overall H x W - 1120 x 560mm. Mounted on 260mm dia. pneumatic tyred wheels. Weight - 12kg. Finish - epoxy powder coated yellow.

See full description
Specifications for Konga General Purpose Truck With Fixed Toe Plate, Capacity 250kg
  • Type
    With Fixed Footiron
  • Colour
    Yellow
  • Material
    Welded Steel Tube
  • Overall Width
    560mm
  • Capacity
    250kg
  • Overall Height
    1120mm
  • Wheel Diameter
    260mm
  • Wheel Type
    Pneumatic tyred
  • Weight
    12kg
  • Finish
    Epoxy powder coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome