Konga Telescopic Framed Sack Truck With Folding Toe Plate

Konga Telescopic Framed Sack Truck With Folding Toe Plate

Order Code: ZT3080994SCopy

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

Capacity kg: 50.
Colour: Yellow.
Depth mm: 500.
Frame Material: Steel.
Height mm: 1000.
Material: Steel.
Weight kg: 4.
Wheel Diameter mm: 180.
Wheel Type: Rubber.
Wheel Type: Solid rubber.
Width mm: 420.Capacity 50kg. Yellow epoxy powder coated tubular steel frame. Overall H x W: 1000 x 420mm. Folding toe plate, L x W: 310 x 270mm. Mounted on 180mm dia. rubber tyred wheels. Weight 4kg.

See full description
Specifications for Konga Telescopic Framed Sack Truck With Folding Toe Plate
  • Frame Material
    Steel
  • Colour
    Yellow
  • Material
    Steel
  • Capacity
    50kg
  • Wheel Type
    Solid Rubber Tyres
  • Wheel Diameter
    180mm
  • Width
    420mm
  • Height
    1000mm
  • Weight
    4kg
  • Depth
    500mm