0
1

Large Compact Sack Truck 200kg Capacity

Order Code: ZT1024248X

£209.99 Inc VAT (20%)

Order by 5pm, get it Tomorrow

Description

Fitted with padded handles which fold flat for compact storage.
Load Capacity: 200kg
Overall Size (H x W x D):
Folded: 1010 x 595 x 97mm
Open: 1255 x 620 x 600mm
Toe Plate (W x D): 590 x 335mm
Wheels: 200mm
Weight: 10.0kg

See full description
Specifications for Large Compact Sack Truck 200kg Capacity
  • Width
    1255mm
  • Lifting Capacity/Maximum Load
    200kg
  • Colour
    Silver Aluminium
  • Additional Features
    (2) 200mm Nylon Black Wheels
    Size of Toe Plate 590mm x 335mm
    Size Folded 101mm x 595mm x 97mm
    Rubber Tyres
  • Product Type
    Sack Truck
  • MFR Part No.
    GI043Y
  • Height
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome