Lidded Drum With UN-X Hazardous Goods Approval, Capacity 120 L

Order Code: ZT2708572S

790mm
£179.99 Inc VAT (20%)


Description

Lidded drum with UN-X hazardous goods approval, capacity 120 l, 1+ items. Supplied = assembled. Height = 790 mm. Weight = 5.4 kg. Diameter = 500 mm. Opening diameter = 390 mm. Colour = blue. Material = polyethylene (low pressure PE/HDPE) Temperature resistance = -20 °C up to +80 °C for short periods. Cover = yes. Colour of lid = black. Product type = drums. UN approval 1H2. Resistant to many acids and alkalis. Lightweight, sturdy, handy. Temperature resistant from -20 °C up to +80 °C for short periods. Made of high density polyethylene. Lid with seal. Zinc plated clamping ring and lever lock. Residue can be emptied. With handle recesses in the base.

See full description