Lidded Drum With UN-X Hazardous Goods Approval, Capacity 150 L

Order Code: ZT2708669S

£179.99 Inc VAT (20%)


Description

Lidded drum with UN-X hazardous goods approval, capacity 150 l, 1+ items. Supplied = assembled. Height = 960 mm. Weight = 6.4 kg. Diameter = 500 mm. Opening diameter = 390 mm. Colour = blue. Material = polyethylene (low pressure PE/HDPE) Temperature resistance = -20 °C up to +80 °C for short periods. Cover = yes. Colour of lid = black. Product type = drums. UN approval 1H2. Resistant to many acids and alkalis. Lightweight, sturdy, handy. Temperature resistant from -20 °C up to +80 °C for short periods. Made of high density polyethylene. Lid with seal. Zinc plated clamping ring and lever lock. Residue can be emptied. With handle recesses in the base.

See full description
Specifications for Lidded Drum With UN-X Hazardous Goods Approval, Capacity 150 L
  • Colour
    Blue
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Product Type
    Drums
  • Supplied
    Assembled
  • Diameter
    500mm
  • Weight
    6.4kg
  • Height
    960mm
  • Lid Colour
    Black
  • Opening Diameter
    390mm
  • Cover
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome