Lidded Drum With UN-X Hazardous Goods Approval, Capacity 220 L

Order Code: ZT2708835S

£259.99 Inc VAT (20%)


Description

Lidded drum with UN-X hazardous goods approval, capacity 220 l, 1+ items. Supplied = assembled. Height = 980 mm. Weight = 8.2 kg. Diameter = 590 mm. Opening diameter = 460 mm. Colour = blue. Material = polyethylene (low pressure PE/HDPE) Temperature resistance = -20 °C up to +80 °C for short periods. Cover = yes. Colour of lid = black. Product type = drums. UN approval 1H2. Resistant to many acids and alkalis. Lightweight, sturdy, handy. Temperature resistant from -20 °C up to +80 °C for short periods. Made of high density polyethylene. Lid with seal. Zinc plated clamping ring and lever lock. Residue can be emptied.

See full description
Specifications for Lidded Drum With UN-X Hazardous Goods Approval, Capacity 220 L
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Colour
    Blue
  • Product Type
    Drums
  • Supplied
    Assembled
  • Diameter
    590mm
  • Height
    980mm
  • Weight
    8.2kg
  • Lid Colour
    Black
  • Cover
    Yes
  • Opening Diameter
    460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome