Lidded Drum With UN-X Hazardous Goods Approval, Capacity 30 L

Order Code: ZT2708615S

520mm
£72.99 Inc VAT (20%)


Description

Lidded drum with UN-X hazardous goods approval, capacity 30 l, 1+ items. Supplied = assembled. Height = 520 mm. Weight = 1.8 kg. Diameter = 315 mm. Opening diameter = 250 mm. Colour = blue. Material = polyethylene (low pressure PE/HDPE) Temperature resistance = -20 °C up to +80 °C for short periods. Fittings = safety grips. Cover = yes. Colour of lid = black. Max. handle load = 30 kg. Product type = drums. UN approval 1H2. Resistant to many acids and alkalis. Lightweight, sturdy, handy. Temperature resistant from -20 °C up to +80 °C for short periods. Made of high density polyethylene. Lid with seal. Zinc plated clamping ring and lever lock. Residue can be emptied. With handle recesses in the base and with folding handles on the sides. Max. load per handle 30 kg.

See full description