Lidded Drum With UN-X Hazardous Goods Approval, Capacity 60 L

Order Code: ZT2708617S

£92.99 Inc VAT (20%)


Description

Lidded drum with UN-X hazardous goods approval, capacity 60 l, 1+ items. Supplied = assembled. Height = 620 mm. Weight = 2.9 kg. Diameter = 400 mm. Opening diameter = 315 mm. Colour = blue. Material = polyethylene (low pressure PE/HDPE) Temperature resistance = -20 °C up to +80 °C for short periods. Fittings = safety grips. Cover = yes. Colour of lid = black. Max. handle load = 30 kg. Product type = drums. UN approval 1H2. Resistant to many acids and alkalis. Lightweight, sturdy, handy. Temperature resistant from -20 °C up to +80 °C for short periods. Made of high density polyethylene. Lid with seal. Zinc plated clamping ring and lever lock. Residue can be emptied. With handle recesses in the base and with folding handles on the sides. Max. load per handle 30 kg.

See full description
Specifications for Lidded Drum With UN-X Hazardous Goods Approval, Capacity 60 L
  • Colour
    Blue
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Product Type
    Drums
  • Supplied
    Assembled
  • Diameter
    400mm
  • Height
    620mm
  • Weight
    2.9kg
  • Lid Colour
    Black
  • Fittings
    Safety Grips
  • Opening Diameter
    315mm
  • Handle Load
    30kg
  • Cover
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome