Light Duty Folding Sack Truck, Capacity 40kg

Order Code: ZT3078815S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Capacity kg: 40.
Material: Aluminium.Capacity: 40kg. Lightweight aluminium with an extendable frame and folding plastic toe plate. H x W x D folded: 710 x 400 x 60mm. H x W x D extended: 990 x 380 x 400mm. Foot iron W x D - 390 x 240mm. On 125mm diameter grey rubber tyred non-marking wheels. Weight: 3.5kg.

Specifications for Light Duty Folding Sack Truck, Capacity 40kg
  • Capacity
    40kg
  • Material
    Aluminium
  • Wheel Diameter
    125mm
  • Weight
    3.5kg
  • Product Type
    Folding Sack Truck

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome