Light Duty, Folding Stair Climbing Sack Truck

Order Code: ZT3079643S

£149.99 Inc VAT (20%)


Description

Capacity kg: 50.
Colour: Sliver/black.
Construction: Aluminium/plastic.
Folded Depth mm: 115.
Footiron Length mm: 246.
Footiron Width mm: 419.
Handle Type: 1115.
Height mm: 1115.
Material: Aluminium.
Material: Aluminium/plastic.
Overall Depth mm: 495.
Overall Height mm: 1115.
Overall Width mm: 584.
Product Type: Manual.
Sack Truck Capacity kg: 50.
Toe Plate Length mm: 246.
Toe Plate Width mm: 419.
Weight kg: 4.8.
Wheel Diameter mm: 150.
Width mm: 584.Capacity 25kg. Strong. lightweight aluminium construction. Easy to carry - folds and unfolds in seconds when the platform is folded. Can also be rolled into confined spaces in folded condition for easier storage. Overall D x W x H - 591 x 495 x 1115mm. Folded D x W x H - 112 x 617 x 546mm. Toe plate W x D 419 x 246mm. On 150mm dia. rubber tyred, 3-star wheel arrangement. Weight 4.8kg.

See full description
Specifications for Light Duty, Folding Stair Climbing Sack Truck
  • Material
    Aluminium/Plastic
  • Colour
    Silver/Black
  • Overall Height
    1115mm
  • Overall Depth
    495mm
  • Overall Width
    584mm
  • Capacity
    50kg
  • Wheel Diameter
    150mm
  • Width
    584mm
  • Weight
    4.8kg
  • Height
    1115mm
  • Sack Truck Capacity
    50kg
  • Toe Plate Width
    419mm
  • Footiron Width
    419mm
  • Folded Depth
    115mm
  • Toe Plate Length
    246mm
  • Footiron Length
    246mm
  • Construction
    Aluminium/Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome