Light Duty Stairclimbing Folding Toe Plate Sack Truck, Capacity 75kg

Order Code: ZT3077241S

£139.99 Inc VAT (20%)


Description

Capacity kg: 50.
Product Type: Manual.Capacity 200kg, (50kg on stairs) Fully welded epoxy powder coated tubular steel construction. Supplied with a load restraint strap. 350mm long toe plate. Overall H x W x D: 1160 x 605 x 780mm. Weight 16.2kg. Mounted on 150mm dia. rubber tyred wheels on a 3-star system. Epoxy powder coated blue painted finish.

See full description
Specifications for Light Duty Stairclimbing Folding Toe Plate Sack Truck, Capacity 75kg
  • Capacity
    50kg
  • Wheel Diameter
    150mm
  • Colour
    Blue
  • Wheel Type
    Rubber Tyred
  • Weight
    16.2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome