Lightweight Folding Rough Cross Terrain Ruxxac -Cart

Order Code: ZT3081695S

£224.99 Inc VAT (20%)

Currently unavailable

Description

Capacity kg: 75.
Colour: Silver.
Depth mm: 120.
Extended Depth mm: 600.
Extended Height mm: 1110.
Extended Width mm: 615.
Finish: Powder coated.
Folded Depth mm: 120.
Folded Height mm: 720.
Footiron Depth mm: 410.
Footiron Width mm: 480.
Frame Material: Steel.
Handle Type: Plastic.
Material: Steel/plastic.
Open Height mm: 111.
Open Width mm: 615.
Overall Depth mm: 600.
Overall Height mm: 111.
Overall Width mm: 615.
Platform Depth mm: 410.
Platform Width mm: 480.
Toe Plate Depth mm: 410.
Toe Plate Width mm: 480.
Type: Foldable hand cart.
Weight kg: 6.3.
Wheel Diameter mm: 185.
Wheel Type: Rubber tyres.Capacity - 100kg. Fitted with extra wide wheels making it ideal for use on rough terrain. Tubular steel frame with strong plastic connectors. Aluminium footplate with anti-slip surface. Easy to carry the RuXXac®-cart folds and unfolds in seconds when the platform is folded. Complete with it's own elasticised load retaining strap. Overall D x W x H - 610 x 615 x 1120mm. Folded D x W x H - 120 x 495 x 740mm. Toe plate W x D - 495 x 420mm. Compact design, only 120mm deep when folded. 185mm diameter, puncture proof solid rubber tyred, shock absorbing wheels with double ball bearings. Weight 6.3kg.

See full description
Specifications for Lightweight Folding Rough Cross Terrain Ruxxac -Cart
  • Type
    Foldable Hand Cart
  • Material
    Steel/Plastic
  • Frame Material
    Steel
  • Colour
    Silver
  • Overall Width
    615mm
  • Overall Depth
    600mm
  • Capacity
    75kg
  • Overall Height
    111mm
  • Wheel Diameter
    185mm
  • Weight
    6.3kg
  • Wheel Type
    Rubber tyres.Capacity - 100kg
  • Depth
    120mm
  • Footiron Width
    480mm
  • Folded Height
    720mm
  • Finish
    Powder-Coated
  • Open Width
    615mm
  • Extended Height
    1110mm
  • Platform Depth
    410mm
  • Extended Width
    615mm
  • Toe Plate Width
    480mm
  • Footiron Depth
    410mm
  • Toe Plate Depth
    410mm
  • Open Height
    111mm
  • Folded Depth
    120mm
  • Extended Depth
    600mm
  • Platform Width
    480mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome